Beli end mill machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Winstar Micro Grain Carbide End Mills EPB - FA4 / EPB - SA4 (Ball Nosed - 4F)atribut:
- Number of Flute: 4
- Winstar Micro Grain Carbide End Mill Square Type 2 Flute EPS-FA2 / EPS-SA2 Series (Mata Pahat Frais Persegi)atribut:
- Number of Flute: 2
- SwissTech Weldon Long End Mill-8% CoDeskripsi:Series 10 - Long Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter: 3-6mm to +0.04 -0.0. 8-20mm to +0.05 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).atribut:
- Plunge Type: Centre Cutting
- Material Grade: M42
- Standards Met: DIN 1835B DIN 844
- Product Number: E2597030
- Material: Cobalt High Speed Steel
- Cutter Diameter: 3mm
- Shank Diameter Tolerance: h6
- Flute Length: 12mm
- Series: 10
- Number of Flutes: 4
- Shank Diameter: 6mm
- Flute Type: Helical
- Shank type: Weldon Flat
- Overall Length: 56mm
- Finish/Coating: Uncoated
- Cutting Direction: Right Hand
- SwissTech HSS-Cobalt Weldon 45Deg High Helix End MillDeskripsi:Series 90 - Regular Series Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.atribut:
- Material Grade: M35
- Helix Angle: 30 Degree
- Material: Cobalt High Speed Steel
- Finish/Coating: TiALN
- Coolant Delivery: External
- Milling Application: Finishing Profiling Semi-finishing Slotting
- Helix Direction: Right Hand
- Cutting Direction: Right Hand
- Shank Diameter Tolerance: h6
- Standards Met: DIN 1835B DIN 844
- Cutter Diameter Tolerance: K10
- Shank type: Weldon Flat
- Number of Flutes: 4mm
- Length Type: Regular
- Plunge Type: Centre Cutting
- Winstar Micro Grain Carbide End Mill Ball Nose 2 Flute (Pisau Frais Endmill)atribut:
- Number of Flute: 2
- SwissTech Weldon Standard End Mill 8% Cobalt (Mata Pahat Frais)Deskripsi:Series 09 - Regular Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter: 3-6mm to +0.04 -0.0. 8-20mm to +0.05 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).atribut:
- Plunge Type: Centre Cutting
- Finish/Coating: Uncoated
- Flute Type: Helical
- Series: 09
- Material: Cobalt High Speed Steel
- Number of Flutes: 4
- Shank type: Weldon Flat
- Cutting Direction: Right Hand
- Shank Diameter Tolerance: h6
- Standards Met: DIN 1835B DIN 844
- Material Grade: M42
- monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- Moldino (Mitsubishi Hitachi Tool) High Feed Ultra End Mill AHU (Pisau Frais Endmill)atribut:
- Shape Type: A
- NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- OSG Carbide End Mill (Mata Pahat Frais Persegi)atribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- Winstar Micro Grain Carbide End Mill Square Type 4 Flute (Mata Pahat Frais Persegi)atribut:
- Number of Flute: 4
- Winstar Micro Grain Carbide End Mill Long Flute 4 Flute EPS CA (Pisau Pahat Frais Persegi)atribut:
- Number of Flute: 4
- Winstar Micro Grain Carbide End Mills EPB - LA4 (Ball Nosed & Long Shank -4F)atribut:
- Number of Flute: 4
- OSG Carbide End Mill (Mata Pahat Frais)Deskripsi:WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.atribut:
- Material: Cemented carbide
- Number of Blades: 4
- Type: WXL-EMS
- Winstar Micro Grain Carbide End Mills EPS - LA4 (Square Type & Long Shank 4F)atribut:
- Number of Flute: 4
Daftar Harga end mill machine Terbaru October 2026
| NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais) | Rp499.900 |
| Winstar Micro Grain Carbide End Mills EPB - FA4 / EPB - SA4 (Ball Nosed - 4F) | Rp159.900 |
| Winstar Micro Grain Carbide End Mill Square Type 2 Flute EPS-FA2 / EPS-SA2 Series (Mata Pahat Frais Persegi) | Rp149.900 |
| SwissTech Weldon Long End Mill-8% Co | Rp479.900 |
| SwissTech HSS-Cobalt Weldon 45Deg High Helix End Mill | Rp1.099.900 |
| Winstar Micro Grain Carbide End Mill Ball Nose 2 Flute (Pisau Frais Endmill) | Rp159.900 |
| SwissTech Weldon Standard End Mill 8% Cobalt (Mata Pahat Frais) | Rp359.900 |
| NACHI Super Hard Long Four Flutes End Mill - 6212 (Mata Pahat Frais) | Rp349.900 |
| monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi) | Rp189.900 |
| Moldino (Mitsubishi Hitachi Tool) High Feed Ultra End Mill AHU (Pisau Frais Endmill) | Rp4.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2jP101006091-3.jpg)
/P102044414-1.jpg)
/P102044360-1.jpg)


/P102044407-1.jpg)
/o2P102133866-2.jpg)
/P101006086-1.jpg)
/46P101001150-12.jpg)
%20High%20Feed%20Ultra%20End%20Mill%20AHU%20(Pisau%20Frais%20Endmill)/P102043967-2.jpg)
/2mP101006094-2.jpg)
/P102095126-1.jpg)

/P102044377-1.jpg)
/P102044384-1.jpg)
/P102044421-1.jpg)
/P103061504-1.jpg)
/P102044391-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)